Shop BOSS
Additional $155.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Reception Desk Glazed Reception Desk, 48"Wx26"Dx41.5"H, M, 48" W X
- Mfr # N168-M
- Zoro # G2234030
product price:Â
$
294.99
/ea
Key Features
Type
Reception Desk
Overall Width
48"
Width
48"
Product Type
Glazed Reception Desk,48"Wx26"Dx41.5"H,M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N168-M
- Zoro #
- G2234030
- UPC #
- 751118216813
- Country of Origin
- China
Dimensions
- Overall Width
- 48"
- Width
- 48"
Details
- Type
- Reception Desk
- Item
- Glazed Reception Desk,48"Wx26"Dx41.5"H,M
- Product Type
- Glazed Reception Desk,48"Wx26"Dx41.5"H,M
Description
Glazed Reception Desk,48"Wx26"Dx41.5"H,M
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.