Shop FLASH FURNITURE
See all product information
Create Account
Hercules Church Chair, Gray Back, 21-1/4 in W 25" L 33" H, Fabric Seat
- Mfr # FD-CH0221-4-SV-DKGY-GG
- Zoro # G3616553
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Fabric
Overall Height
33"
Overall Width
21-1/4 in
Overall Depth
25"
Back Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FD-CH0221-4-SV-DKGY-GG
- Zoro #
- G3616553
- UPC #
- 889142066101
- Country of Origin
- China
- Item
- Church Chair
- Seat Material
- Fabric
- Back Color
- Gray
- Back Material
- Fabric
- Frame Material
- 16 ga. Steel
- Backrest
- Cushioned Back
- Color
- Dark Gray Fabric/Silver Vein Frame
- Series
- Hercules
- Office Chair Style
- Church Chair
- Weight Capacity
- 800 lb.
- Material
- Plastic; Back, Seat: Fabric
- Product Type
- Dark Gray Fabric Church Chair
- Style
- Church Chair
Dimensions
- Overall Height
- 33"
- Overall Width
- 21-1/4 in
- Overall Depth
- 25"
- Width
- 21-1/4"
Description
Dark Gray Fabric Church Chair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.