Reception Desk Glazed Reception Desk, 48"Wx26"Dx41.5"H, D, 48" W X Driftwood

  • Mfr # N168-DW

  • Zoro # G2233985


product price: $360.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Type
Reception Desk
Overall Width
48"
Color
Laminate Base, Laminate Frame, Driftwood Base, Driftwood Frame
Material
Driftwood
Width
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N168-DW
Zoro #
G2233985
UPC #
751118216899
Country of Origin
China

Dimensions

Overall Width
48"
Width
48"

Details

Type
Reception Desk
Item
Glazed Reception Desk,48"Wx26"Dx41.5"H,D
Color
Laminate Base, Laminate Frame, Driftwood Base, Driftwood Frame
Material
Driftwood
Assembly
Assembly Required
Product Type
Glazed Reception Desk,48"Wx26"Dx41.5"H,D

Description

Glazed Reception Desk,48"Wx26"Dx41.5"H,D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.