Zoro Homepage

Reception Desk Reception Return Shell, Driftwood, 42"Wx24, 42" W X Driftwood

  • Mfr # N180-DW

  • Zoro # G2234134


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Type
Reception Desk
Overall Width
42"
Color
Driftwood Base, Driftwood Frame, Laminate Frame, Laminate Base
Material
Driftwood
Width
42"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N180-DW
Zoro #
G2234134
UPC #
751118218091
Country of Origin
China

Dimensions

Overall Width
42"
Width
42"

Details

Type
Reception Desk
Item
Reception Return Shell,Driftwood,42"Wx24
Color
Driftwood Base, Driftwood Frame, Laminate Frame, Laminate Base
Material
Driftwood
For Use With
Reception Area
Assembly
Assembly Required
Features
Laminated, Reversible

Description

Reception Return Shell,Driftwood,42 In.Wx24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.