Zoro Homepage

Round Table, 42", Driftwood

  • Mfr # N127-DW

  • Zoro # G2233635


product price: $157.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Shape
Round
Material
Wood
Product Type
Round Table,42",Driftwood
Application
Multipurpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N127-DW
Zoro #
G2233635
UPC #
751118212792
Country of Origin
China

Details

Item
Round Table,42",Driftwood
Shape
Round
Material
Wood
Product Type
Round Table,42",Driftwood
Application
Multipurpose

Description

Round Table,42 In.,Driftwood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.