Seamless Knit Nylon/Spandex Glove w/Premium Nitrile Coated MicroSurface Grip on Palm & Fingers, Touc
- Mfr # 1UH7830X
- Zoro # G424201844
product price:Â
$
4.75
/pr
Sold in multiples of 12Â prs for
$57.00
Key Features
Glove Materials
Nylon Spandex
Color
Gray
Application
Secure Dry Grip and Oil Resistant Handling and Assembly of Parts and Materials Equipment Maintenance and Repair Parts Cleaning Fastening and Anchoring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1UH7830X
- Zoro #
- G424201844
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- XL
Details
- Glove Materials
- Nylon Spandex
- Color
- Gray
- Application
- Secure Dry Grip and Oil Resistant Handling and Assembly of Parts and Materials Equipment Maintenance and Repair Parts Cleaning Fastening and Anchoring
Description
Seamless one-piece nylon/spandex shell offers increased comfort, finger dexterity and breathability, Super-thin Nitrile MicroSurface coating is breathable and durable, designed with a cell structure that will disperse fluids on contact for an improved grip, This unique premium coating provides a spongy sandy grip, Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves, Knit Wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification. Seamless Knit Nylon/Spandex Glove w/Premium Nitrile Coated MicroSurface Grip on Palm & Fingers,Touchscreen
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.