Zoro Homepage

Square Back Diamond Stacking Chair W/Arm In Black Caressoft

  • Mfr # B9503-CS

  • Zoro # G2232761


product price: $72.19
/ea

Key Features

Seat Depth
18"
Seat Width
18"
Product Type
Square Back Diamond Stacking Chair W/Arm
Color
Black
Material
Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9503-CS
Zoro #
G2232761
UPC #
751118950380
Country of Origin
China

Dimensions

Seat Depth
18"
Seat Width
18"

Details

Item
Square Back Diamond Stacking Chair W/Arm
Product Type
Square Back Diamond Stacking Chair W/Arm
Color
Black
Material
Fabric
Style
Stacking Chair

Description

Square Back Diamond Stacking Chair W/Arm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.