Zoro Homepage

Standard Grade General Purpose Work Gloves, Gunn Cut, Natural, Medium

  • Mfr # 1JL6133M

  • Zoro # G416494421


product price: $12.69
/ea
Sold in multiples of 12 for $152.28

Key Features

Cuff Style
Slip-On
Glove Coating Coverage
fingers and palm coating coverage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JL6133M
Zoro #
G416494421
UPC #
72874013332
Country of Origin
United States

Dimensions

Glove Size
M

Details

Cuff Style
Slip-On
Glove Coating Coverage
fingers and palm coating coverage

Description

Boss general purpose work gloves regular grade, series: 1JL6133, gunn cut glove, M size, cow leather palm, grain cowhide leather, tan, double stitched index Finger/keystone thumb style, thermal cotton lining, Self-Hemmed Open/shirred elastic wrist cuff, fingers and palm coating coverage, resists: abrasion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.