Zoro Homepage

Storage Cabinet, Mahogany

  • Mfr # N113-M

  • Zoro # G2233495


product price: $274.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Width
31"
Height
29.5"
Depth
22"
Load Capacity
250 lb
Product Type
Storage Cabinet,Mahogany
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N113-M
Zoro #
G2233495
UPC #
751118211313
Country of Origin
China

Dimensions

Width
31"
Height
29.5"
Depth
22"

Details

Item
Storage Cabinet,Mahogany
Load Capacity
250 lb
Product Type
Storage Cabinet,Mahogany

Description

Storage Cabinet,Mahogany

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.