Shop BOSS
See all product information
Create Account
Superior Grade Split Cowhide Leather Double Palm Glove w/Full Leather Back and Aramid Stitching, Rub
- Mfr # 1JL2396L
- Zoro # G324204754
product price:Â
$
10.15
/pr
Sold in multiples of 12Â prs for
$121.80
Key Features
Glove Size
L
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1JL2396L
- Zoro #
- G324204754
- UPC #
- -
- Country of Origin
- India
- Color
- Orange
Dimensions
- Glove Size
- L
Description
Double palm leather gloves offer comfort, insulation and heat protection, Full leather back provides heavy duty protection with ANSI Level 5 Puncture protection, Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves, Aramid stitching for strength and burn resistance, Wing thumb increases comfort in open-handed work, Elastic closure sewn inside glove for safety and comfort, 4.5" Rubberized gauntlet cuff for added forearm protection, allows for fast removal and water resistance. Superior Grade Split Cowhide Leather Double Palm Glove w/Full Leather Back and Aramid Stitching,Rubberized Gauntlet Cuff
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.