Shop BOSS
See all product information
Create Account
Synthetic Microfiber Palm with Silicone Coated Grip and Mesh Fabric Back
- Mfr # 22732
- Zoro # G624203013
product price:Â
$
19.39
/pr
Sold in multiples of 12Â prs for
$232.68
Key Features
Color
Gray
Glove Materials
Spandex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22732
- Zoro #
- G624203013
- UPC #
- -
- Country of Origin
- Indonesia
- Color
- Gray
- Glove Materials
- Spandex
Dimensions
- Glove Size
- M
Description
Pre-curved fingers improve comfort and reduces hand fatigue, Silicone coated palm pattern provides excellent grip in wet & oily conditions, 4-way stretch thumb offers increased flexibility and comfort, Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area, Hook & loop closure for easy on/off and a secure fit, Ultra-breathable back keeps hand cools and comfortable, Reinforced fingertips enhance durability, Touchscreen compatible index finger to allow the user to operate a touch screen phone or device without removing gloves
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.