Zoro Homepage

Task Chair, Adjustable, Black

  • Mfr # B996

  • Zoro # G2233224


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Crepe; Base: Steel; Casters: Nylon
Color
Black
Height
40"
Width
29"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B996
Zoro #
G2233224
UPC #
751118099614
Country of Origin
China

Dimensions

Height
40"
Width
29"
Overall Depth
30"
Overall Height
43"

Details

Style
Task Chair
Material
Crepe; Base: Steel; Casters: Nylon
Color
Black
Item
Task Chair
Arm Style
Adjustable
Weight Capacity
275 lb.
Caster Type
Heavy Duty
Office Chair Style
Task Chair

Description

Task Chair,Heavy Duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.