Therm Heated Vest
- Mfr # 300-HV100
- Zoro # G624208469
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Size
OS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 300-HV100
- Zoro #
- G624208469
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- OS
Details
- Color
- Black
Description
Designed to be worn as a baselayer over a shirt, or any thermal garment , Lightweight, active fit one size fits all includes durable two-way locking Hook and loop straps, Heating elements located on the chest and back, warming a large surface area to promote blood circulation, relief from muscle pain, enhance metabolism and improve immunity, Low, Medium, High temperature ranges, Quick rechargeable 5V/2A power bank provides Up to 5 hours of heat on the low setting with proper layering of garments, Machine washable; Heating elements are designed to endure 50+ washing cycles, Includes battery operated remote control and initial battery , Additional batteries available: 399-HVBAT, Replacement remote: 399-HVRE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.