Shop BOSS
See all product information
Create Account
Top Grain Goatskin Leather Drivers Glove w/UHMWPE Blend Lining and Hi-Vis Impact Protection
- Mfr # 09-LC571MP/XXL
- Zoro # G924201078
product price:Â
$
26.29
/pr
Sold in multiples of 6Â prs for
$157.74
Key Features
Material
UHMWPE
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 09-LC571MP/XXL
- Zoro #
- G924201078
- UPC #
- -
- Country of Origin
- India
- Material
- UHMWPE
- Color
- Natural
Dimensions
- Glove Size
- 2XL
Description
Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity, Top Grain leather is smooth, provides durability and dexterity, Ultra-High Molecular Weight Polyethylene (UHMWPE) blended lining provides exceptional ANSI A5 cut resistance, while maintaining comfort and dexterity, Stitched with Aramid thread adding strength and burn resistance, Thermo Plastic Rubber (TPR) back-of-hand impact resistance to knuckles and fingers by dispersing impact force energy away from the bone, without sacrificing dexterity, Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability, Drivers gloves feature slip-on styling to provide good fit and comfort, Elastic closure sewn inside glove for safety and comfort, Color coded hems for easy size identification, Meets the content requirements for Chromium VI free leather
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.