Shop BOSS
See all product information
Create Account
Top Grain Sheepskin Leather Drivers Glove with Para-Aramid Blend Lining and Impact Protection
- Mfr # 9120/S
- Zoro # G324208356
product price:Â
$
24.79
/pr
Sold in multiples of 12Â prs for
$297.48
Key Features
Material
Aramid Polyester
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9120/S
- Zoro #
- G324208356
- UPC #
- -
- Country of Origin
- Pakistan
- Material
- Aramid Polyester
- Color
- Natural
Dimensions
- Glove Size
- S
Description
Sheepskin leather palm and back is more supple than cowhide so they're broken in from the start, Para-Aramid lining offers comfort, enhanced cut protection and good heat dispersion, Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability, Kevlar yarn for stitching is heavy duty and more durable , Thermo Plastic Rubber (TPR) back-of-hand impact resistance to knuckles and fingers by dispersing impact force energy away from the bone, without sacrificing dexterity, Drivers gloves feature slip-on styling to provide good fit and comfort, Meets the content requirements for Chromium VI free leather
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.