Shop BOSS
See all product information
Create Account
TPU / Nylon Bib Overalls, 0.25 mm
- Mfr # 201-510-Y/XL
- Zoro # G924202365
product price:Â
$
37.69
/ea
Key Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 201-510-Y/XL
- Zoro #
- G924202365
- UPC #
- -
- Country of Origin
- China
- Color
- Yellow
Dimensions
- Size
- XL
Description
Lightweight and durable 5.5 oz material resists fats, oils and grease, Made with 0.25mm (10 mil) TPU coating on 210D Nylon, Adjustable suspender straps, Heat-welded construction adds additional strength to the seams, Available in yellow, green and blue, Rain jacket sold separately (201-500), Detachable hood sold separately (201-520)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.