TPU / Nylon Rain Jacket, 0.25 mm
- Mfr # 201-500-Y/2X
- Zoro # G324207014
product price:Â
$
48.99
/ea
Key Features
Color
Yellow
Size
2XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 201-500-Y/2X
- Zoro #
- G324207014
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 2XL
Details
- Color
- Yellow
Description
Lightweight and durable 5.5 oz material resists fats, oils and grease, Made with 0.25mm (10 mil) TPU coating on 210D Nylon, Heat-welded construction adds additional strength to the seams, Durable metal snaps, Available in yellow, green and blue, Bib overall sold separately (201-510), Detachable hood sold separately (201-520)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.