Zoro Homepage
This item is Discontinued.
Boss Executive Vinyl Chair with Metal Chrome Finish B9471-BKW

Executive Vinyl Chair with Metal Chrome Finish (Discontinued)

  • Mfr # B9471-BKW
  • Zoro # G3025383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9471-BKW
Zoro #
G3025383
UPC #
751118947113
Country of Origin
China

Details

Office Chair Style
Executive Chair
Style
Executive Chair
Seat Material
Vinyl
Adjustable
Tilt

Description

The executive CaressoftPlus chair in black woven vinyl with the metal chrome finish is as comfortable as it is handsome. The chair utilizes a two paddle mechanism which designates one paddle for lift and one paddle to release spring tilt or lock; it is very heavy duty. The chair is made with a material called CaressoftPlus which is a trademarked vinyl that is an ultra-soft, breathable upholstery that looks & feels like leather, but more durable & easy to clean. The chair also offers tilt tension, a pneumatic gas lift and an upright lock. It has been designed with a sturdy 27 inch chrome base with 2 inch nylon dual castor wheels and has a weight capacity of 275 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.