Bosstab (HOH1-VCML-1) Mounting Kit
Mfr # HOH1-VCML-1
Zoro # G412091068
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic, Metal
Width
12 in
Height
9.1 in
Maximum Screen Size Supported
0.4 in
Durability
Damage Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HOH1-VCML-1
Zoro #
G412091068
UPC #
-
Country of Origin
China
Dimensions
Width
12 in
Height
9.1 in
Maximum Screen Size Supported
0.4 in
Depth
1.2 in
Details
Item
Tablet PC Stand
Material
Plastic, Metal
Durability
Damage Resistant
Features
Lockable, Cable Management, Magnetic, Latch Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.