Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHARGING CABLE

  • Mfr # AP8EX3M

  • Zoro # G912088018


product price: $37.49
/ea

Key Features

End 1 Connection Type
USB Type A
End 2 Connection Type
Lightning
Color
White
Device Supported
Mobile Stand, Tablet Stand
Cord Length
9.84 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP8EX3M
Zoro #
G912088018
UPC #
-
Country of Origin
China

Dimensions

Cord Length
9.84 ft
Cable Length
9.84 ft

Details

Item
Charging Cable
End 1 Connection Type
USB Type A
End 2 Connection Type
Lightning
Color
White
Device Supported
Mobile Stand, Tablet Stand
Second End Connector Type
Lightning
First End Connector Type
USB Type A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.