
ELITE EVO
Mfr # E04-EVXFR-1
Zoro # G012091000
product price: $285.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Compatibility
Apple - iPad 10.9"
Height
10.24"
Display Orientation
Landscape/Portrait
Mount Type
Freestanding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E04-EVXFR-1
Zoro #
G012091000
UPC #
-
Country of Origin
China
Dimensions
Height
10.24"
Width
11.69"
Maximum Screen Size Supported
10.90"
Details
Color
Black
Compatibility
Apple - iPad 10.9"
Item
Tablet PC Stand
Display Orientation
Landscape/Portrait
Mount Type
Freestanding
Features
Tablet Holder, Powder Coated, Ergonomic, Durable, Adjustable Tilt, Rotate, Rubber Feet, Non-slip Base, Lockable, Sturdy, Cable Management
Material
Aluminum, ABS Plastic, Die-cast
Tilt Angle
40°
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.