Zoro Homepage

ELITE EVO FLOOR STAND

  • Mfr # E01-EVFFR-0

  • Zoro # G012090867


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Metal, Plastic
Width
11.8 in
Height
41.3 in
Maximum Screen Size Supported
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E01-EVFFR-0
Zoro #
G012090867
UPC #
-
Country of Origin
China

Dimensions

Width
11.8 in
Height
41.3 in
Maximum Screen Size Supported
0.4 in
Depth
11.8 in

Details

Item
Tablet PC Stand
Color
White
Material
Metal, Plastic
Features
Durable, Key Lock, Powder Coated, Lockable, Cable Management

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.