ELITE GEMINI
Mfr # TWFR-E55-1
Zoro # G312090789
product price: $396.99
/ea
Free Shipping & Returns
Key Features
Features
Mountable, Lockable, Adjustable Tilt, 45° Tilt, Cable Management
Width
12.99"
Color
Black
Height
18.50"
Material
Plastic, Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TWFR-E55-1
Zoro #
G312090789
UPC #
-
Country of Origin
China
Dimensions
Width
12.99"
Height
18.50"
Depth
7.87"
Details
Features
Mountable, Lockable, Adjustable Tilt, 45° Tilt, Cable Management
Item
Tablet PC Stand
Color
Black
Material
Plastic, Metal
Mount Type
Freestanding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.