Zoro Homepage

ELITE GEMINI

  • Mfr # TWFR-E71-0

  • Zoro # G712090839


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Material
Metal, Plastic
Mount Type
Freestanding
Width
12.99"
Height
18.50"
Features
Lockable, Adjustable Tilt, Mountable, 45° Tilt, Cable Management
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWFR-E71-0
Zoro #
G712090839
UPC #
-
Country of Origin
China

Dimensions

Width
12.99"
Height
18.50"
Depth
7.87"

Details

Material
Metal, Plastic
Mount Type
Freestanding
Item
Tablet PC Stand
Features
Lockable, Adjustable Tilt, Mountable, 45° Tilt, Cable Management
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.