ELITE GEMINI
Mfr # TWSC-E54-0
Zoro # G412090740
product price: $396.99
/ea
Free Shipping & Returns
Key Features
Maximum Screen Size Supported
0.41"
Width
11.69"
Features
Mountable, Lockable, Cable Management, 45° Tilt, Adjustable Tilt
Material
Plastic, Metal
Mount Type
Freestanding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TWSC-E54-0
Zoro #
G412090740
UPC #
-
Country of Origin
China
Dimensions
Maximum Screen Size Supported
0.41"
Width
11.69"
Depth
6.30"
Height
17.64"
Details
Features
Mountable, Lockable, Cable Management, 45° Tilt, Adjustable Tilt
Material
Plastic, Metal
Mount Type
Freestanding
Color
White
Item
Tablet PC Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.