Zoro Homepage

ELITE GEMINI

  • Mfr # TWSC-E55-1

  • Zoro # G412090689


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Freestanding
Width
12.99"
Color
Black
Features
Lockable, Cable Management, Adjustable Tilt, Mountable, 45° Tilt
Depth
6.30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWSC-E55-1
Zoro #
G412090689
UPC #
-
Country of Origin
China

Dimensions

Width
12.99"
Depth
6.30"
Height
18.50"

Details

Mount Type
Freestanding
Item
Tablet PC Stand
Color
Black
Features
Lockable, Cable Management, Adjustable Tilt, Mountable, 45° Tilt
Material
Metal, Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.