Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ELITE GEMINI

  • Mfr # TWSC-E71-1

  • Zoro # G512090831


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Depth
6.30"
Color
Black
Height
18.50"
Material
Metal, Plastic
Features
Lockable, Cable Management, Adjustable Tilt, Mountable, 45° Tilt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWSC-E71-1
Zoro #
G512090831
UPC #
-
Country of Origin
China

Dimensions

Depth
6.30"
Height
18.50"
Width
12.99"

Details

Item
Tablet PC Stand
Color
Black
Material
Metal, Plastic
Features
Lockable, Cable Management, Adjustable Tilt, Mountable, 45° Tilt
Mount Type
Freestanding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.