Zoro Homepage

ELITE WALL MOUNT

  • Mfr # E02-1

  • Zoro # G812092047


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Material
Metal, Plastic
Width
11.7 in
Height
8.3 in
Maximum Screen Size Supported
0.4 in
Depth
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E02-1
Zoro #
G812092047
UPC #
-
Country of Origin
China

Dimensions

Width
11.7 in
Height
8.3 in
Maximum Screen Size Supported
0.4 in
Depth
1.3 in

Details

Item
Tablet PC Stand
Material
Metal, Plastic
Features
Cable Management, Wall Mountable, Lockable, Key Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.