Zoro Homepage

GEMINI DUAL TABLET STAND

  • Mfr # TWFR-E02E54-1

  • Zoro # G512091999


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic, Metal
Width
13 in
Height
18.5 in
Depth
13.4 in
Features
45° Tilt, Mountable, Cable Management, Adjustable Tilt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWFR-E02E54-1
Zoro #
G512091999
UPC #
-
Country of Origin
China

Dimensions

Width
13 in
Height
18.5 in
Depth
13.4 in
Maximum Screen Size Supported
0.4 in

Details

Item
Tablet PC Stand
Material
Plastic, Metal
Features
45° Tilt, Mountable, Cable Management, Adjustable Tilt

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.