Zoro Homepage

GEMINI DUAL TABLET STAND

  • Mfr # TWFR-E71E01-1

  • Zoro # G012090850


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Metal, Plastic
Width
13 in
Height
18.5 in
Depth
13.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWFR-E71E01-1
Zoro #
G012090850
UPC #
-
Country of Origin
China

Dimensions

Width
13 in
Height
18.5 in
Depth
13.4 in
Maximum Screen Size Supported
0.4 in

Details

Color
Black
Item
Tablet PC Stand
Material
Metal, Plastic
Features
Adjustable Tilt, 45° Tilt, Mountable, Cable Management

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.