RIGHT ANGLED CHARGING CABLE
Mfr # AC1-UCUC-23
Zoro # G612088332
product price: $30.99
/eaKey Features
End 1 Connection Type
USB Type C
End 2 Connection Type
USB Type C
Color
Black
Cord Length
9.84 ft
Device Supported
Mobile Stand, Tablet Stand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC1-UCUC-23
Zoro #
G612088332
UPC #
-
Country of Origin
China
Dimensions
Cord Length
9.84 ft
Cable Length
9.84 ft
Details
Item
Charging Cable
End 1 Connection Type
USB Type C
End 2 Connection Type
USB Type C
Color
Black
Device Supported
Mobile Stand, Tablet Stand
First End Connector Type
USB Type C
Second End Connector Type
USB Type C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.