
RIGHT ANGLED CHARGING CABLE
Mfr # ACLN0-1002
Zoro # G612088097
product price: $31.29
/eaKey Features
End 1 Connection Type
Lightning
End 2 Connection Type
USB Type C
Color
White
Cord Length
6.56 ft
Device Supported
Smartphone, Kiosk
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACLN0-1002
Zoro #
G612088097
UPC #
-
Country of Origin
China
Dimensions
Cord Length
6.56 ft
Cable Length
6.56 ft
Details
Item
Charging Cable
End 1 Connection Type
Lightning
End 2 Connection Type
USB Type C
Color
White
Device Supported
Smartphone, Kiosk
Second End Connector Type
USB Type C
First End Connector Type
Lightning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.