RIGHT ANGLED CHARGING CABLE
Mfr # ACUC0-1001
Zoro # G912088247
product price: $31.39
/eaKey Features
End 1 Connection Type
(1) USB Type C Male
End 2 Connection Type
(1) USB Type A Male
Compatible With
Bosstab Tablet Stands
Cord Length
6.50 ft
Second End Connector Type
USB Type A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACUC0-1001
Zoro #
G912088247
UPC #
-
Country of Origin
China
Dimensions
Cord Length
6.50 ft
Cable Length
6.50 ft
Details
Item
Charging Cable
End 1 Connection Type
(1) USB Type C Male
End 2 Connection Type
(1) USB Type A Male
Compatible With
Bosstab Tablet Stands
Second End Connector Type
USB Type A
Voltage Rating
5 V DC
Device Supported
Tablet
First End Connector Type
USB Type C
Compatibility
Bosstab Tablet Stands
First End Connector Detail
1 x USB Type C Male
Second End Connector Detail
1 x USB Type A Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.