Zoro Homepage

Right Angled USB-C to USB-C Charging Cable White - White - 6.56 ft Cord Length - USB Type C

  • Mfr # AC0-UCUC-22

  • Zoro # G912088209


product price: $31.39
/ea

Key Features

End 1 Connection Type
USB Type C
End 2 Connection Type
USB Type C
Color
White
Cord Length
6.56 ft
Cable Length
6.56 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC0-UCUC-22
Zoro #
G912088209
UPC #
-
Country of Origin
China

Dimensions

Cord Length
6.56 ft
Cable Length
6.56 ft

Details

Item
Charging Cable
End 1 Connection Type
USB Type C
End 2 Connection Type
USB Type C
Color
White
Second End Connector Type
USB Type C
First End Connector Type
USB Type C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.