Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tablet PC Stand, 10.4 in, 9.1 in, Metal, Plastic

  • Mfr # D1-EVFR-1

  • Zoro # G512091012


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Width
10.35"
Height
9.06"
Material
Plastic, Metal
Depth
6.69"
Features
Mountable, Cable Lock, 45° Tilt, Powder Coated, Adjustable Tilt, Key Lock, Cable Management, Lockable, Anti-slip Feet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1-EVFR-1
Zoro #
G512091012
UPC #
-
Country of Origin
China

Dimensions

Width
10.35"
Height
9.06"
Depth
6.69"
Maximum Screen Size Supported
0.40"

Details

Item
Tablet PC Stand
Material
Plastic, Metal
Features
Mountable, Cable Lock, 45° Tilt, Powder Coated, Adjustable Tilt, Key Lock, Cable Management, Lockable, Anti-slip Feet
Color
Black
Mount Type
Freestanding

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.