Zoro Homepage

Tablet PC Stand, 10.4 in, 9.1 in, Metal, Plastic

  • Mfr # D1-EVSC-0

  • Zoro # G012091062


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Width
10.4 in
Height
9.1 in
Material
Metal, Plastic
Color
White
Features
Adjustable Tilt, Key Lock, 45° Tilt, Cable Management, Wall Mountable, Cable Lock, Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1-EVSC-0
Zoro #
G012091062
UPC #
-
Country of Origin
China

Dimensions

Width
10.4 in
Height
9.1 in
Maximum Screen Size Supported
0.4 in
Depth
6.7 in

Details

Item
Tablet PC Stand
Material
Metal, Plastic
Color
White
Features
Adjustable Tilt, Key Lock, 45° Tilt, Cable Management, Wall Mountable, Cable Lock, Powder Coated
Package Contents
iPad StandMounting Guide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.