Tablet PC Stand, 11.7 in, 10.2 in, Metal, Plastic
Mfr # E02-EVSC-0
Zoro # G112090811
product price: $257.99
/ea
Free Shipping & Returns
Key Features
Width
11.69"
Height
10.24"
Material
Metal, Plastic
Color
White
Package Contents
Lockable iPad StandMounting Guide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E02-EVSC-0
Zoro #
G112090811
UPC #
-
Country of Origin
China
Dimensions
Width
11.69"
Height
10.24"
Depth
6.30"
Maximum Screen Size Supported
0.38"
Details
Item
Tablet PC Stand
Material
Metal, Plastic
Color
White
Package Contents
Lockable iPad StandMounting Guide
Features
Ergonomic, Cable Lock, Adjustable Tilt, Key Lock, Wall Mountable, Cable Management, 45° Tilt, Lockable
Mount Type
Wall Mountable, Countertop
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.