Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tablet PC Stand, 11.7 in, 10.2 in, Metal, Plastic

  • Mfr # E54-EVSC-0

  • Zoro # G312090987


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Width
11.69"
Height
10.24"
Material
Metal, Plastic
Maximum Screen Size Supported
0.41"
Features
Wall Mountable, Lockable, 45° Tilt, Adjustable Tilt, Cable Management, Key Lock, Ergonomic, Cable Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E54-EVSC-0
Zoro #
G312090987
UPC #
-
Country of Origin
China

Dimensions

Width
11.69"
Height
10.24"
Maximum Screen Size Supported
0.41"
Depth
6.30"

Details

Item
Tablet PC Stand
Material
Metal, Plastic
Features
Wall Mountable, Lockable, 45° Tilt, Adjustable Tilt, Cable Management, Key Lock, Ergonomic, Cable Lock
Package Contents
Lockable Tablet StandMounting Guide
Color
White
Mount Type
Wall Mountable, Countertop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.