Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tablet PC Stand, 11.7 in, 17.6 in, Plastic, Metal

  • Mfr # TWFR-E01-1

  • Zoro # G412091044


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Width
11.69"
Height
17.64"
Material
Plastic, Metal
Maximum Screen Size Supported
0.40"
Features
Adjustable Tilt, Mountable, 45° Tilt, Cable Management, Lockable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWFR-E01-1
Zoro #
G412091044
UPC #
-
Country of Origin
China

Dimensions

Width
11.69"
Height
17.64"
Maximum Screen Size Supported
0.40"
Depth
7.87"

Details

Item
Tablet PC Stand
Material
Plastic, Metal
Features
Adjustable Tilt, Mountable, 45° Tilt, Cable Management, Lockable
Color
Black
Mount Type
Freestanding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.