Zoro Homepage

Tablet PC Stand, 11.7 in, 17.6 in, Plastic, Metal

  • Mfr # TWFR-E53-1

  • Zoro # G612091011


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Width
11.7 in
Height
17.6 in
Material
Plastic, Metal
Maximum Screen Size Supported
0.4 in
Depth
7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWFR-E53-1
Zoro #
G612091011
UPC #
-
Country of Origin
China

Dimensions

Width
11.7 in
Height
17.6 in
Maximum Screen Size Supported
0.4 in
Depth
7.9 in

Details

Item
Tablet PC Stand
Material
Plastic, Metal
Features
45° Tilt, Lockable, Mountable, Adjustable Tilt, Cable Management

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.