Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tablet PC Stand, 11.8 in, 4.6 in, Metal, Plastic

  • Mfr # E01-NXFB-0

  • Zoro # G712092147


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Width
11.81"
Height
4.65"
Material
Plastic, Metal
Maximum Screen Size Supported
0.40"
Depth
11.69"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E01-NXFB-0
Zoro #
G712092147
UPC #
-
Country of Origin
China

Dimensions

Width
11.81"
Height
4.65"
Maximum Screen Size Supported
0.40"
Depth
11.69"

Details

Item
Tablet PC Stand
Material
Plastic, Metal
Features
Durable, Rubber Feet, Heavy Duty, 180° Swivel Base, Lockable, Mountable, Key Lock, Cable Management
Mount Type
Countertop, Freestanding
Color
White

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.