Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tablet PC Stand, 11.8 in, 4.6 in, Metal, Plastic

  • Mfr # E02-NX-1

  • Zoro # G612091073


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Width
11.81"
Height
4.65"
Material
Metal, Plastic
Maximum Screen Size Supported
0.38"
Features
180° Swivel Base, Wall Mountable, Lockable, Key Lock, Cable Management, Heavy Duty, Rubber Feet, Durable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E02-NX-1
Zoro #
G612091073
UPC #
-
Country of Origin
China

Dimensions

Width
11.81"
Height
4.65"
Maximum Screen Size Supported
0.38"
Depth
11.69"

Details

Item
Tablet PC Stand
Material
Metal, Plastic
Features
180° Swivel Base, Wall Mountable, Lockable, Key Lock, Cable Management, Heavy Duty, Rubber Feet, Durable
Mount Type
Freestanding, Countertop
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.