Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tablet PC Stand, 11.8 in, 4.6 in, Metal, Plastic

  • Mfr # E02-NXFB-0

  • Zoro # G112090989


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Width
11.81"
Height
4.65"
Material
Plastic, Metal
Color
White
Maximum Screen Size Supported
0.38"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E02-NXFB-0
Zoro #
G112090989
UPC #
-
Country of Origin
China

Dimensions

Width
11.81"
Height
4.65"
Maximum Screen Size Supported
0.38"
Depth
11.69"

Details

Item
Tablet PC Stand
Material
Plastic, Metal
Color
White
Features
180° Swivel Base, Cable Management, Durable, Lockable, Mountable, Rubber Feet, Key Lock, Heavy Duty
Mount Type
Countertop, Freestanding

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.