Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tablet PC Stand, 11.8 in, 4.6 in, Metal, Plastic

  • Mfr # E53-NXFB-1

  • Zoro # G312091847


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Width
11.81"
Height
4.65"
Material
Plastic, Metal
Features
Key Lock, Heavy Duty, Lockable, Wall Mountable, Durable, 180° Swivel Base, Rubber Feet, Cable Management
Depth
7.87"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E53-NXFB-1
Zoro #
G312091847
UPC #
-
Country of Origin
China

Dimensions

Width
11.81"
Height
4.65"
Depth
7.87"
Maximum Screen Size Supported
0.43"

Details

Item
Tablet PC Stand
Material
Plastic, Metal
Features
Key Lock, Heavy Duty, Lockable, Wall Mountable, Durable, 180° Swivel Base, Rubber Feet, Cable Management
Mount Type
Freestanding, Countertop
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.