Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tablet PC Stand, 13 in, 18.5 in, Metal, Plastic

  • Mfr # TWSC-E03-0

  • Zoro # G712090716


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Width
12.99"
Height
18.50"
Material
Plastic, Metal
Features
Lockable, Adjustable Tilt, 45° Tilt, Cable Management, Mountable
Maximum Screen Size Supported
0.51"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWSC-E03-0
Zoro #
G712090716
UPC #
-
Country of Origin
China

Dimensions

Width
12.99"
Height
18.50"
Maximum Screen Size Supported
0.51"
Depth
6.30"

Details

Item
Tablet PC Stand
Material
Plastic, Metal
Features
Lockable, Adjustable Tilt, 45° Tilt, Cable Management, Mountable
Color
White
Mount Type
Freestanding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.