Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tablet PC Stand, 13 in, 18.5 in, Plastic, Metal

  • Mfr # TWSC-E03-1

  • Zoro # G812090708


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Width
12.99"
Height
18.50"
Material
Metal, Plastic
Depth
6.30"
Features
Cable Management, Lockable, Adjustable Tilt, Mountable, 45° Tilt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWSC-E03-1
Zoro #
G812090708
UPC #
-
Country of Origin
China

Dimensions

Width
12.99"
Height
18.50"
Depth
6.30"
Maximum Screen Size Supported
0.51"

Details

Item
Tablet PC Stand
Material
Metal, Plastic
Features
Cable Management, Lockable, Adjustable Tilt, Mountable, 45° Tilt
Color
Black
Mount Type
Freestanding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.