Zoro Homepage

Tablet PC Stand, 2.8 in, 3.2 in, Metal, Plastic

  • Mfr # TO-NX-0

  • Zoro # G512091005


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Width
2.8 in
Height
3.2 in
Material
Metal, Plastic
Depth
2.8 in
Features
180° Swivel Base, Heavy Duty, Cable Management, Rubber Feet, Wall Mountable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO-NX-0
Zoro #
G512091005
UPC #
-
Country of Origin
China

Dimensions

Width
2.8 in
Height
3.2 in
Depth
2.8 in

Details

Item
Tablet PC Stand
Material
Metal, Plastic
Features
180° Swivel Base, Heavy Duty, Cable Management, Rubber Feet, Wall Mountable
Package Contents
Universal Tablet Stand3M Adhesive Pad

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.