Zoro Homepage

Tablet PC Stand, 2.8 in, 3.2 in, Plastic, Metal

  • Mfr # TO-NX-1

  • Zoro # G012091161


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Width
2.8 in
Height
3.2 in
Material
Plastic, Metal
Color
Black
Package Contents
Universal Tablet Stand3M Adhesive Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO-NX-1
Zoro #
G012091161
UPC #
-
Country of Origin
China

Dimensions

Width
2.8 in
Height
3.2 in
Depth
2.8 in

Details

Item
Tablet PC Stand
Material
Plastic, Metal
Color
Black
Package Contents
Universal Tablet Stand3M Adhesive Pad
Features
Heavy Duty, Rubber Feet, 180° Swivel Base, Wall Mountable, Cable Management

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.