Zoro Homepage

Tablet PC Stand, 8.3 in, 15.5 in, Metal, Plastic

  • Mfr # TWSC-TO-0

  • Zoro # G612091097


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Width
8.3 in
Height
15.5 in
Material
Metal, Plastic
Depth
6.3 in
Features
Mountable, Adjustable Tilt, 45° Tilt, Cable Management
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWSC-TO-0
Zoro #
G612091097
UPC #
-
Country of Origin
China

Dimensions

Width
8.3 in
Height
15.5 in
Depth
6.3 in

Details

Item
Tablet PC Stand
Material
Metal, Plastic
Features
Mountable, Adjustable Tilt, 45° Tilt, Cable Management

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.