Zoro Homepage

TOUCH EVO FLOOR STAND

  • Mfr # TO-EVFFR-0

  • Zoro # G312090703


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Material
Metal, Plastic
Width
11.8 in
Height
41.3 in
Features
Powder Coated, Rubber Feet, 45° Tilt, Adjustable Tilt, Cable Management
Package Contents
Universal Tablet Kiosk3M Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO-EVFFR-0
Zoro #
G312090703
UPC #
-
Country of Origin
China

Dimensions

Width
11.8 in
Height
41.3 in
Depth
11.8 in

Details

Item
Tablet PC Stand
Material
Metal, Plastic
Features
Powder Coated, Rubber Feet, 45° Tilt, Adjustable Tilt, Cable Management
Package Contents
Universal Tablet Kiosk3M Adhesive

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.